Motion
7100043964 3M VENTURE TAPE LINE SET TAPE 1507, BLACK, 48 MM X 55 M, 3 MI

3M
7100043964 3M VENTURE TAPE LINE SET TAPE 1507, BLACK, 48 MM X 55 M, 3 MI

3M™ Venture Tape™ Line Set Tape 1507, Black, 48 mm x 55 m, 3 mil, 24 rolls per case
MI ITEM #09459790
MFR #7100043964 3M VENTURE TAPE LINE SET TAPE 1507, BLACK, 48 MM X 55 M, 3 MI
List Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100043964 3M VENTURE TAPE LINE SET TAPE 1507, BLACK, 48 MM X 55 M, 3 MI

3M™ Venture Tape™ Line Set Tape 1507, Black, 48 mm x 55 m, 3 mil, 24 rolls per case
MI ITEM #09459790
MFR #7100043964 3M VENTURE TAPE LINE SET TAPE 1507, BLACK, 48 MM X 55 M, 3 MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.45/each for your price

Overview

Mfr description
7100043964 3M VENTURE TAPE LINE SET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Linerless and self-wound for easy application
  • Service temperature from -40°F/-40°C to 185°F/85°C
  • Weatherproof for six months
  • Available in black or white
  • Conforms well to curved or irregular surfaces
  • Easy to install without special tools or applications methods
  • Easy to install without special tools or applications methods

Specifications

  • Color
    Black
  • Length
    60.14 yd
  • Width
    1.88 in
  • Manufacturer Upc Number
    00750351150717
  • UPC_NO
    00750351150717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text