Motion
1507

3M
1507

Venture Tape™ Adhesive-backed Reflective Fabric - 72 mm Width, Biaxially Oriented Polypropylene Backing Material, Gray
Mi Item #09459792
MFR #1507
Price$34.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1507

Venture Tape™ Adhesive-backed Reflective Fabric - 72 mm Width, Biaxially Oriented Polypropylene Backing Material, Gray
Mi Item #09459792
MFR #1507

Mfr description
7100043965 3M VENTURE TAPE REFLECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Primarily used for seaming reflective bubble insulation
  • Linerless and self-wound for easy application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.47/each

Specifications

Dimensions

  • Width
    72 mm

Details

  • Adhesive Type
    Acrylic
  • Backing Material
    Biaxially Oriented Polypropylene
  • Color
    Gray
  • Manufacturer Upc Number
    00750351500086
  • Product Form
    Roll
  • Product Type
    Reflective Tape
  • UPC_NO
    00750351500086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)