Motion
1507

3M
1507

Film Tape - Length: 60.14 yd, Width: 1.88 in, Thick: 3 mil, 0.07 mm, White
Mi Item #09459793
MFR #1507
Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1507

Film Tape - Length: 60.14 yd, Width: 1.88 in, Thick: 3 mil, 0.07 mm, White
Mi Item #09459793
MFR #1507

Mfr description
7100043958 3M VENTURE TAPE LINE SET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Linerless and self-wound for easy application
  • Service temperature from -40°F/-40°C to 185°F/85°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.45/each

Specifications

Dimensions

  • Container Size
    48 mm x 55
  • Length
    60.14 yd
  • Roll Length
    55 m, 60.14 yd
  • Roll Width
    1.8800 in, 48 mm
  • Tensile Strength
    20 lb/in | 35 N/100 mm
  • Thickness
    3 mil, 0.07 mm
  • Width
    1.88 in

Details

  • Adhesive Material
    Solvent Acrylic
  • Backing Material
    Polypropylene
  • Color
    White
  • Elongation at Break
    166 %
  • Flame Retardant
    Yes
  • Format
    Roll
  • Manufacturer Stock Number
    7100043958
  • Manufacturer Upc Number
    00750351500246
  • Material
    Biaxially Oriented Polypropylene
  • Max Operating Temperature
    85 °C, 185 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 85 °C, -40 to 185 °F
  • Pattern
    Solid
  • Series
    1507
  • Shape
    Roll
  • Standards Met
    UL723 Classified
  • Type
    Line Set Tape
  • UPC_NO
    00750351500246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)