Motion
1510R

3M
1510R

Flashing Tape - 2 in Width, 10 mil, 0.25 mm Thickness, 33.3 yd lENGTH, White
Mi Item #09459826
MFR #1510R
Price$62.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1510R

Flashing Tape - 2 in Width, 10 mil, 0.25 mm Thickness, 33.3 yd lENGTH, White
Mi Item #09459826
MFR #1510R

Mfr description
7010314275 3M SELFWOUND PVC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 10 mil vinyl tape designed specifically for sealing and seaming PVC jacketing
  • Vinyl backing resists chemicals and moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.54/each

Specifications

Dimensions

  • Length
    33.3 yd
  • Thickness
    10 mil, 0.25 mm
  • Width
    2 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051128954751
  • UPC_NO
    00051128954751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)