Motion
1520CW

3M
1520CW

3M™ Venture Tape™ Aluminum Foil Tape 1520CW, Silver, 99 mm x 45.7 m, 3.2 mil, 12 rolls per case
Mi Item #09459839
MFR #1520CW
Price$55.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1520CW

3M™ Venture Tape™ Aluminum Foil Tape 1520CW, Silver, 99 mm x 45.7 m, 3.2 mil, 12 rolls per case
Mi Item #09459839
MFR #1520CW

Mfr description
7100043875 3M VENTURE TAPE ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-purpose foil tape for a variety of applications
  • Nominal 1.8 mil aluminum foil is excellent for use on fibrous and sheet metal ducts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.12/each

Specifications

Dimensions

  • Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    3.8900 in, 99 mm
  • Shelf Life
    12 months
  • Tensile Strength
    20 lb/in, 36.78
  • Thickness
    3.3 mil
  • Width
    3.89 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    9 %
  • Manufacturer Upc Number
    00051128955208
  • Max Operating Temperature
    121 °F, 49 °C
  • Min Operating Temperature
    -40 °F, -40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)