Motion
1520CW

3M
1520CW

3M™ Venture Tape™ Aluminum Foil Tape 1520CW, Silver, 63.5 mm x 45.7 m, 3.2 mil, 20 rolls per case
Mi Item #09459844
MFR #1520CW
Price$35.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1520CW

3M™ Venture Tape™ Aluminum Foil Tape 1520CW, Silver, 63.5 mm x 45.7 m, 3.2 mil, 20 rolls per case
Mi Item #09459844
MFR #1520CW

Mfr description
7100169857 3M VENTURE TAPE ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.04/each

Specifications

Dimensions

  • Length
    49.98 yd
  • Overall Length
    49.9800 yd
  • Overall Width
    2.5000 in, 63.50 mm
  • Shelf Life
    12 months
  • Tensile Strength
    20 lb/in, 36.78
  • Thickness
    2.7 mil
  • Width
    2.5 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Silver
  • Elongation at Break
    9 %
  • Max Operating Temperature
    121 °F, 49 °C
  • Min Operating Temperature
    -40 °F, -40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)