Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124000 3M SANDBLAST STENCIL 1532T, GREEN, 30 IN X 10 YD, 35 MIL, 1 ROL

3M™ Sandblast Stencil 1532T, Green, 30 in x 10 yd, 35 mil, 1 roll per case, Tractor Feed
MI ITEM #09460061
MFR #7000124000 3M SANDBLAST STENCIL 1532T, GREEN, 30 IN X 10 YD, 35 MIL, 1 ROL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7000124000 3M SANDBLAST STENCIL 1532T,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts evenly and easily, with clean, visible cut-marks which makes it ideal for hand-cutting
  • Excellent choice for intricate designs and detailing
  • Provides superb blast resistance against a variety of blasting media including aluminum oxide grit, shot peen, glass bead, and plastic media
  • Outstanding adhesion and protection to granite, marble, other stone surfaces, glass, wood and various metals
  • High-release polyester liner helps eliminate liner separation during the commercial plotting process
  • Used in tractor fed application methods

Specifications

  • Color
    Green
  • Manufacturer Upc Number
    50021200494326
  • UPC_NO
    50021200494326

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text