Motion
7000144665 NEXCARE OPTICLUDE ORTHOPTIC EYEPATCH 1537, JUNIOR, 2.44

3M
7000144665 NEXCARE OPTICLUDE ORTHOPTIC EYEPATCH 1537, JUNIOR, 2.44

Nexcare™ Opticlude™ Orthoptic Eyepatch 1537, Junior, 2.44 in x 1.81 in (62 mm x 46 mm) 20 Patches/Box
MI ITEM #09460076
MFR #7000144665 NEXCARE OPTICLUDE ORTHOPTIC EYEPATCH 1537, JUNIOR, 2.44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000144665 NEXCARE OPTICLUDE ORTHOPTIC EYEPATCH 1537, JUNIOR, 2.44

Nexcare™ Opticlude™ Orthoptic Eyepatch 1537, Junior, 2.44 in x 1.81 in (62 mm x 46 mm) 20 Patches/Box
MI ITEM #09460076
MFR #7000144665 NEXCARE OPTICLUDE ORTHOPTIC EYEPATCH 1537, JUNIOR, 2.44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000144665 NEXCARE OPTICLUDE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Breathable backing for all-day comfort
  • Non-stick pad
  • Gentle adhesive
  • Contoured for comfort
  • Hypoallergenic adhesive
  • Designed for use in treating amblyopia (lazy eye) and strabismus (crossed eyes), as part of your doctor recommended treatment plan
  • Size: Regular and Jr
  • Package contents: 20
  • Not made from natural rubber latex

Specifications

  • Color
    Beige
  • Manufacturer Upc Number
    00051131000223
  • Minimum Order Quantity
    36
  • Overall Length
    2.44 in
  • Overall Width
    1.81 in
  • Product Types
    Eye Patch
  • UPC_NO
    00051131000223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text