Overview
Mfr description
7100043789 3M VENTURE TAPE METAL
- For industrial/occupational use only. Not for consumer sale or use.
- ASTM C1136 Type I, II, III and IV
- Tri-directional reinforcement
- Perm 0.02
Specifications
- Overall Length50 yd
- Overall Width2.83 in
- ColorWhite
- Manufacturer Upc Number00051128957240
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data