1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
1555CW/W
3M™ Venture Tape™ Cryogenic Vapor Barrier Tape 1555CW/W, White, 72 mm x 45.7 m, 16 rolls per case
Mi Item #
09460108
MFR #
1555CW/W
Price
$130.40
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Shielding Tape
3M 1555CW/W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
1555CW/W
3M™ Venture Tape™ Cryogenic Vapor Barrier Tape 1555CW/W, White, 72 mm x 45.7 m, 16 rolls per case
Mi Item #
09460108
MFR #
1555CW/W
Mfr description
7100104081 3M VENTURE TAPE CRYOGENIC
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$130
.40
/each
Add to Cart
Specifications
Dimensions
Length
50 yd
Overall Length
50 yd
Overall Width
2.8300 in, 72 mm
Tensile Strength
39 lb/in, 70.05
Width
2.83 in
Details
Color
White
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items