Motion
1556

3M
1556

Duct Tape - 2.0000 in Wide, 60 yd Long, Black Color
Mi Item #09460110
MFR #1556
Price$41.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1556

Duct Tape - 2.0000 in Wide, 60 yd Long, Black Color
Mi Item #09460110
MFR #1556

Mfr description
7010302898 3M VENTURE TAPE HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general use in MRO/construction applications
  • Removes cleanly for up to three months when applied indoors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.51/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    54.86 m, 60 yd
  • Overall Width
    2.0000 in, 50.79 mm
  • Width
    2.0000 in

Details

  • Adhesive Material
    Rubber
  • Color
    Black
  • Elongation at Break
    15 %
  • Manufacturer Upc Number
    00750351155620
  • Product Types
    High Performance Cloth Duct Tape
  • UPC_NO
    00750351155620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)