Motion
1557

3M
1557

Duct Tape - 2.0000 in Wide, 60 yd Long, 13 mil, 0.33 mm Thick, Tensile Strength: 507.80 N/100 m, Black Color
Mi Item #09460112
MFR #1557
Price$54.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1557

Duct Tape - 2.0000 in Wide, 60 yd Long, 13 mil, 0.33 mm Thick, Tensile Strength: 507.80 N/100 m, Black Color
Mi Item #09460112
MFR #1557

Mfr description
7010378552 3M VENTURE TAPE XTREME
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general use in MRO/construction applications
  • Removes cleanly for up to three months when applied indoors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.97/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    54.86 m, 60 yd
  • Overall Thickness
    13 mil | 0.33 mm
  • Overall Width
    2.0000 in, 50.79 mm
  • Tensile Strength
    507.80 N/100 m
  • Thickness
    13 mil, 0.33 mm
  • Width
    2.0000 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Black
  • Elongation at Break
    18 %
  • Manufacturer Upc Number
    00750351500222
  • Max Operating Temperature
    93 °C, 200 °F
  • Product Types
    Extreme Cloth Duct Tape
  • UPC_NO
    00750351500222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)