Motion
1558HT

3M
1558HT

3M™ Venture Tape™ White Aluminum Foil Tape 1558HT, 72 mm a 45.7 m, 5.4 mil, 16 rolls per case
Mi Item #09460113
MFR #1558HT
Price$152.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1558HT

3M™ Venture Tape™ White Aluminum Foil Tape 1558HT, 72 mm a 45.7 m, 5.4 mil, 16 rolls per case
Mi Item #09460113
MFR #1558HT

Mfr description
7010335933 3M VENTURE TAPE WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.40/each

Specifications

Dimensions

  • Length
    49.98 yd
  • Overall Length
    49.9800 yd
  • Overall Width
    2.8300 in, 72 mm
  • Tensile Strength
    23 lb/in, 42.03
  • Width
    2.83 in

Details

  • Color
    White
  • Elongation at Break
    4 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)