Motion
1568CW

3M
1568CW

3M™ Venture Tape™ Metal Building Facing Tape 1568CW, White, 72 mm x 45.7 m, 16 rolls per case
Mi Item #09460119
MFR #1568CW
Price$70.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1568CW

3M™ Venture Tape™ Metal Building Facing Tape 1568CW, White, 72 mm x 45.7 m, 16 rolls per case
Mi Item #09460119
MFR #1568CW

Mfr description
7100043851 3M VENTURE TAPE METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • ASTM C1136 Type II and IV
  • Tri-directional reinforcement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.85/each

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    2.83 in
  • Tensile Strength
    29 lb/in, 52.54

Details

  • Color
    White
  • Manufacturer Upc Number
    00051128957394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)