Motion
1577CW-WM

3M
1577CW-WM

3M™ VentureClad™ Insulation Jacketing Tape 1577CW-WM, White, 46 in x 50 yd, 1 roll per case
Mi Item #09460132
MFR #1577CW-WM
Price$2,654.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1577CW-WM

3M™ VentureClad™ Insulation Jacketing Tape 1577CW-WM, White, 46 in x 50 yd, 1 roll per case
Mi Item #09460132
MFR #1577CW-WM

Mfr description
7100080388 3M VENTURECLAD INSULATION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zero permeability provides an absolute vapor barrier for sealing applications
  • Cold weather acrylic adhesive applies easily at temperatures as cold as -10°F/-23°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,654.49/each

Specifications

Dimensions

  • Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    46.0000 in, 1168.40 mm
  • Shelf Life
    12 months
  • Tensile Strength
    108 lb/in, 189.14
  • Thickness
    7 mil
  • Width
    46 in

Details

  • Backing Material
    Multi-layered Laminate
  • Color
    White
  • Elongation at Break
    80 %
  • Manufacturer Upc Number
    00051128951958
  • Max Operating Temperature
    248 °F, 120 °C
  • Min Operating Temperature
    -94 °F, -70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)