Overview
Mfr description
7100043813 3M VENTURECLAD INSULATION
- For industrial/occupational use only. Not for consumer sale or use.
- Zero permeability provides an absolute vapor barrier for sealing applications
- Cold weather acrylic adhesive applies easily at temperatures as cold as -10°F/-23°C
- 10-year 3M warranty when applied per 3M installation guidelines
- High puncture and tear resistance ensure longevity and durability in a variety of applications and environmental conditions
- Qualifies for compliance credit for LEED®
- Flexible backing conforms to irregular and curved surfaces
- Easy to cut and install on-site without special tools or application methods
Specifications
- ColorWhite
- Length50 yd
- Manufacturer Upc Number00051128965306
- Width35.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data