Motion
1579GCW-WM

3M
1579GCW-WM

3M™ VentureClad™ Heavy Duty Insulation Jacketing Tape 1579GCW-WM, White, 30 in x 25 yd, 1 roll per case
Mi Item #09460142
MFR #1579GCW-WM
Price$1,730.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1579GCW-WM

3M™ VentureClad™ Heavy Duty Insulation Jacketing Tape 1579GCW-WM, White, 30 in x 25 yd, 1 roll per case
Mi Item #09460142
MFR #1579GCW-WM

Mfr description
7100197873 3M VENTURECLAD HEAVY DUTY
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,730.58/each

Specifications

Dimensions

  • Length
    25 yd
  • Overall Length
    23 m
  • Overall Width
    30.0000 in, 762 mm
  • Tensile Strength
    183 lb/in, 322.233
  • Width
    30 in

Details

  • Color
    White
  • Elongation at Break
    64 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)