Motion
7100043924 3M VENTURE TAPE MASTIK TAPE 1580, SILVER, 3 IN X 100 FT, 16

3M
7100043924 3M VENTURE TAPE MASTIK TAPE 1580, SILVER, 3 IN X 100 FT, 16

3M™ Venture Tape™ Mastik Tape 1580, Silver, 3 in x 100 ft, 16 rolls per case
MI ITEM #09460144
MFR #7100043924 3M VENTURE TAPE MASTIK TAPE 1580, SILVER, 3 IN X 100 FT, 16
Price$130.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100043924 3M VENTURE TAPE MASTIK TAPE 1580, SILVER, 3 IN X 100 FT, 16

3M™ Venture Tape™ Mastik Tape 1580, Silver, 3 in x 100 ft, 16 rolls per case
MI ITEM #09460144
MFR #7100043924 3M VENTURE TAPE MASTIK TAPE 1580, SILVER, 3 IN X 100 FT, 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.37/each

Specifications

Dimensions

  • Length
    33.33 yd
  • Width
    3 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00750351258055

Overview

Mfr description
7100043924 3M VENTURE TAPE MASTIK
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL723 Classified (0/5 Flame/Smoke Rating)
  • High deposition adhesive
  • Provides water resistant bond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought