Motion
1581A

3M
1581A

3M™ Venture Tape™ UL181B-FX Mastik Foil Tape 1580-P, Silver, 2 in x 100 ft, 24 rolls per case
Mi Item #09460146
MFR #1581A
Price$78.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1581A

3M™ Venture Tape™ UL181B-FX Mastik Foil Tape 1580-P, Silver, 2 in x 100 ft, 24 rolls per case
Mi Item #09460146
MFR #1581A

Mfr description
7010337393 3M VENTURE TAPE UL181B-FX
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL181B-FX Listed
  • High deposition adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.87/each

Specifications

Dimensions

  • Length
    33.33 yd
  • Overall Length
    33.3300 yd
  • Overall Width
    2.0000 in, 50.79 mm
  • Shelf Life
    12 months
  • Tensile Strength
    21 lb/in, 38.53
  • Width
    2 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    9 %
  • Manufacturer Upc Number
    00750351500239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)