Motion
7010364397 3M PPS COLLAR, 16345, MIDI (13.5 FL OZ, 400 ML), 75 COLLARS

3M
7010364397 3M PPS COLLAR, 16345, MIDI (13.5 FL OZ, 400 ML), 75 COLLARS

3M™ PPS™ Collar 16345, Midi (13.5 fl oz, 400 mL), 75 Collars/Case
MI ITEM #09460188
MFR #7010364397 3M PPS COLLAR, 16345, MIDI (13.5 FL OZ, 400 ML), 75 COLLARS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364397 3M PPS COLLAR, 16345, MIDI (13.5 FL OZ, 400 ML), 75 COLLARS

3M™ PPS™ Collar 16345, Midi (13.5 fl oz, 400 mL), 75 Collars/Case
MI ITEM #09460188
MFR #7010364397 3M PPS COLLAR, 16345, MIDI (13.5 FL OZ, 400 ML), 75 COLLARS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010364397 3M PPS COLLAR, 16345,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bulk PPC Number for 3M OUS Subsidiaries to order Midi (400mL) size PPS Collars - Only - 75 per box
  • Collars are a locking mechanism for the 400mL Midi size PPS
  • To be used with the 400mL Midi Size PPS
  • Also available as part of sets with PPS™ Cups
  • 3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
  • System enables the painter to consistently spray at 90° to the part, no matter the part orientation (even upside down)
  • All-in-one solution reduces the chance of outside contamination and reduces paint consumption
  • Reduces cleaning solvent consumption up to 70% and reduces prep and clean-up time up to 50%
  • System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use

Specifications

  • Manufacturer Upc Number
    00051131163454
  • UPC_NO
    00051131163454

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text