Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100002607

3M™ Surface Saver™ Plus Optical RX Lens Processing Tape, 1640, High Bond, 4 IN X 50 YD/Roll 12RLS/CASE
Mi Item #09460193
MFR #7100002607

Mfr description
7100002607 3M SURFACE SAVER PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable for all types of lens styles and base curves: low edge lifting
  • Heat sheilded thermo protection
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    4 in
  • Weight
    2.442 lb

Details

  • Color
    Blue
  • Manufacturer Upc Number
    50707387561609
  • Minimum Order Quantity
    1
  • Product Types
    Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)