Specifications
Dimensions
- Weight0.003 lb
Details
- Manufacturer Upc Number30707387435999
- Minimum Order Quantity20
- Product TypesBlade
Overview
Mfr description
7000053553 3M SURFACE SAVER CUTTER
- For industrial/occupational use only. Not for consumer sale or use.
- May be used in RX optic lens generating
- Cutting blades for cutting surfacing tape
- Uniform Application
- Material and / or technology for health care or medical device
- Aids in general optical lens processing