Motion
7000128601

3M HEALTH CARE
7000128601

3M™ Clear Protective Optical RX Lens Processing Tape, 1663, 4 IN X 72 YDS/Roll 6 Rolls/CASE
Mi Item #09460209
MFR #7000128601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000128601

3M™ Clear Protective Optical RX Lens Processing Tape, 1663, 4 IN X 72 YDS/Roll 6 Rolls/CASE
Mi Item #09460209
MFR #7000128601

Mfr description
7000128601 3M CLEAR PROTECTIVE OPTICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable for all types of lens styles and base curves: low edge lifting
  • For blocking to non metal alloys during processing of ophthalmic lenses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    72 yd
  • Overall Thickness
    4.3 mm
  • Overall Width
    4 in
  • Weight
    11 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    50707387526080
  • Minimum Order Quantity
    1
  • Product Types
    Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)