Motion
7100104493 3M LEAP III 26MM FINISH

3M HEALTH CARE
7100104493 3M LEAP III 26MM FINISH

3M™ LEAP™ III 26mm Finish Blocking Optical RX Lens Processing Pads, 1692M, 1000 Pads/Roll
Mi Item #09460211
MFR #7100104493 3M LEAP III 26MM FINISH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100104493 3M LEAP III 26MM FINISH

3M™ LEAP™ III 26mm Finish Blocking Optical RX Lens Processing Pads, 1692M, 1000 Pads/Roll
Mi Item #09460211
MFR #7100104493 3M LEAP III 26MM FINISH

Mfr description
7100104493 3M LEAP III 26MM FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Torque (slip) resistant
  • Conformable for all types of lens styles and base curves: low edge lifting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.941 lb

Details

  • Manufacturer Upc Number
    05902658094101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)