Overview
Mfr description
7000128626 3M LEAP III FINISH
- For industrial/occupational use only. Not for consumer sale or use.
- Torque (slip) resistant
- Conformable for all types of lens styles and base curves: low edge lifting
- Adheres to various eyeglass lens materials
- Finished good for Opthalmic Industry
- For use during edging or finishing of ophthalmic lenses
Specifications
- Manufacturer Upc Number00707387772482
- Weight0.601 lb
- Product TypesLEAP™ III Finish Blocking Optical Lens Edging Pads
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data