Motion
16LOG 23.25"X60YD

3M
16LOG 23.25"X60YD

Paper Tape - Length: 60 yd, 55 m, Width: 23.2700 in, 590 mm, Thick: 9 mil, 0.22 mm, White
Mi Item #09460216
MFR #16LOG 23.25"X60YD
Price$942.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16LOG 23.25"X60YD

Paper Tape - Length: 60 yd, 55 m, Width: 23.2700 in, 590 mm, Thick: 9 mil, 0.22 mm, White
Mi Item #09460216
MFR #16LOG 23.25"X60YD

Mfr description
7000006118 3M CREPE PAPER ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure-sensitive, thermosetting rubber adhesive for secure adhesion
  • Paper backing for insulation application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.56/each

Specifications

Dimensions

  • Container Size
    590 mm x 55, 23.2700 in x 60 yd
  • Length
    55 m, 60 yd
  • Roll Length
    55 m, 60 yd
  • Roll Width
    23.2700 in, 590 mm
  • Thickness
    9 mil, 0.22 mm
  • Width
    23.2700 in, 590 mm

Details

  • Adhesive Material
    Thermosetting Rubber
  • Backing Material
    Paper
  • Color
    White
  • Elongation at Break
    0.1 %
  • Format
    Log Roll
  • Manufacturer Stock Number
    7000006118
  • Manufacturer Upc Number
    00051138561642
  • Material
    Paper
  • Max Operating Temperature
    105 °C, 221 °F
  • Operating Temperature Range
    0 to 105 °C, 0 to 221 °F
  • Series
    16
  • Shape
    Roll
  • Standards Met
    RoHS 2011/65/EU, UL Listed
  • Type
    Crepe Paper Electrical Tape
  • UPC_NO
    00051138561642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)