Specifications
Dimensions
- Weight1.552 lb
Details
- Manufacturer Upc Number00707387561642
- Product TypesLEAP™ LSE Finish Blocking Pads
Overview
Mfr description
7000002792 3M LEAP III FINISH
- For industrial/occupational use only. Not for consumer sale or use.
- Torque (slip) resistant
- Conformable for all types of lens styles and base curves: low edge lifting
- Adheres to various eyeglass lens materials
- Finished good for Opthalmic Industry
- For use during edging or finishing of ophthalmic lenses