Overview
Mfr description
7010300563 COMMAND OUTDOOR SMALL FOAM
- For industrial/occupational use only. Not for consumer sale or use.
- INCLUDES: 16 Outdoor Small Replacement Strips
- RE-HANG HOOKS: Command Outdoor Small Refill Strips make it easy to hang and rehang your Command Outdoor Light Clips, damage-free!
- HOLDS STRONGLY: Strips are made with UV-Resistant and Water-Resistant Adhesive, able to withstand a variety of weather conditions from -20°F to 125°F
- REMOVES CLEANLY: no holes, marks or sticky residue, so you have the freedom to change your mind or refresh your space
- Not recommended for mounting or hanging frames - use specially designed Command Picture Hanging Strips or Hangers instead
Specifications
- ColorWhite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data