Overview
Mfr description
7100067625 COMMAND CLEAR SMALL REFILL
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 1 Pound
- Size: Small
- Color: Clear
- Package Contents: 12 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- ColorTransparent
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data