Specifications
Details
- ColorWhite
Overview
Mfr description
7100129630 COMMAND MEDIUM WIRE HOOK
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 2 pounds
- Size: Medium
- Color: White
- Package Contents: 7 hooks, 8 medium strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces