Overview
Mfr description
7010335346 COMMAND MEDIUM DESIGNER
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 3 pounds
- Size: Medium
- Color: White
- Package Contents: 2 hooks, 4 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- Weight0.083 lb
- ColorWhite
- Manufacturer Upc Number00051141362687
- UPC_NO00051141362687
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data