Motion
7100051985 COMMAND SLATE TERRACE HOOK 17086SES

3M
7100051985 COMMAND SLATE TERRACE HOOK 17086SES

Command™ Slate Terrace Hook 17086SES
MI ITEM #09460371
MFR #7100051985 COMMAND SLATE TERRACE HOOK 17086SES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100051985 COMMAND SLATE TERRACE HOOK 17086SES

Command™ Slate Terrace Hook 17086SES
MI ITEM #09460371
MFR #7100051985 COMMAND SLATE TERRACE HOOK 17086SES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100051985 COMMAND SLATE TERRACE HOOK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 3 Pounds
  • Size: Medium
  • Color: Slate
  • Package Contents: 2 hooks, 4 strips
  • Holds strongly and removes cleanly
  • Easy to apply and remove
  • Works on a variety of surfaces

Specifications

  • Material
    Plastic
  • Weight
    0.089 lb
  • Color
    Gray
  • Manufacturer Upc Number
    00051141365268
  • UPC_NO
    00051141365268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text