Motion
1714

3M
1714

3M™ Venture Tape™ Vinyl Foam Tape 1714 Gray, 3/8 in x 50 ft, 32 per case
Mi Item #09460400
MFR #1714
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1714

3M™ Venture Tape™ Vinyl Foam Tape 1714 Gray, 3/8 in x 50 ft, 32 per case
Mi Item #09460400
MFR #1714

Mfr description
7010379940 3M VENTURE TAPE VINYL FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Closed cell vinyl foam coated with a pressure sensitive adhesive system offers a firm seal over gaps
  • Easy-to-use sealant tape bonds instantly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Length
    50.0000 ft, 15.24 m
  • Overall Thickness
    250 mil, 6.34 mm
  • Shelf Life
    18 months
  • Tensile Strength
    7.5
  • Width
    0.3700 in, 9.51 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Vapor sealing and gap covering
  • Backing Material
    Vinyl Foam
  • Color
    Gray
  • Density
    20 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Closed cell vinyl foam coated with a pressure sensitive adhesive system offers a firm seal over gaps• Easy-to-use sealant tape bonds instantly• Modified acrylic adhesive offers high temperature and moisture resistance• Attaches firmly to a variety of substrates• Available in various colors and thicknesses
  • Manufacturer Catalog Number
    1714
  • Manufacturer Stock Number
    7010379940
  • Manufacturer Upc Number
    00051128959411
  • Material
    Vinyl Foam
  • Mounting Type
    Adhesive Backed
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    Venture Tape 1714
  • Shape
    Roll
  • Standards Met
    ASTM C-518, ASTM D-1056, ASTM D-149, ASTM D-1667, ASTM D-2240, ASTM D-257, ASTM D-3574, F.A.R. 25.853 B-2, F.A.R. 25.853 B-3, F.M.V.S.S. 302, UL 94HBF
  • Type
    Vinyl Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)