Motion
1718

3M
1718

3M™ Venture Tape™ Vinyl Foam Tape 1718 Gray, 1 in x 75 ft, 12 per case
Mi Item #09460406
MFR #1718
Price$31.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1718

3M™ Venture Tape™ Vinyl Foam Tape 1718 Gray, 1 in x 75 ft, 12 per case
Mi Item #09460406
MFR #1718

Mfr description
7010379942 3M VENTURE TAPE VINYL FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Closed cell vinyl foam coated with a pressure sensitive adhesive system offers a firm seal over gaps
  • Easy-to-use sealant tape bonds instantly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.43/each

Specifications

Dimensions

  • Length
    75.0000 ft, 22.86 m
  • Overall Thickness
    125 mil, 3.17 mm
  • Shelf Life
    18 months
  • Tensile Strength
    7.5 lb/in, 52 kPa
  • Width
    1.0000 in, 25.39 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Vapor sealing and gap covering
  • Backing Material
    Vinyl Foam
  • Color
    Gray
  • Density
    20 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Closed cell vinyl foam coated with a pressure sensitive adhesive system offers a firm seal over gaps• Easy-to-use sealant tape bonds instantly• Modified acrylic adhesive offers high temperature and moisture resistance• Attaches firmly to a variety of substrates• Available in various colors and thicknesses
  • Flame Retardant
    Yes
  • Manufacturer Catalog Number
    1718
  • Manufacturer Stock Number
    7010379942
  • Manufacturer Upc Number
    00051128959480
  • Material
    Vinyl Foam
  • Mounting Type
    Adhesive Backed
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    Venture Tape 1718
  • Shape
    Roll
  • Standards Met
    ASTM C-518, ASTM D-1056, ASTM D-149, ASTM D-1667, ASTM D-2240, ASTM D-257, ASTM D-3574, F.A.R. 25.853 B-2, F.A.R. 25.853 B-3, F.M.V.S.S. 302, UL 94HBF
  • Type
    Vinyl Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)