Motion
1755-2X60FT

3M
1755-2X60FT

3M™ Temflex ™ Cotton Friction Tape 1755-2x60FT
Mi Item #09460511
MFR #1755-2X60FT
Price$58.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1755-2X60FT

3M™ Temflex ™ Cotton Friction Tape 1755-2x60FT
Mi Item #09460511
MFR #1755-2X60FT

Mfr description
7100016886 3M TEMFLEX COTTON FRICTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Coated cotton fabric provides high abrasion and cut-through protection on wire and cable splices
  • Withstands a temperature range of 15 to 176 °F (10 to 80 °C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.44/each

Specifications

Dimensions

  • Length
    54.86 m
  • Roll Length
    60 ft, 18.28 m
  • Roll Width
    2.0000 in, 50.80 mm
  • Tensile Strength
    48 lbs/in | 840.5 N/100 mm
  • Thickness
    13 mil, 0.33 mm
  • Width
    2 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Cotton
  • Color
    Black
  • Double Sided
    Yes
  • Manufacturer Stock Number
    7100016886
  • Manufacturer Upc Number
    00051128572672
  • Material
    Cotton
  • Max Operating Temperature
    80 °C, 176 °F
  • Operating Temperature Range
    10 to 80 °C, 50 to 176 °F
  • Product Form
    Roll
  • Shape
    Roll
  • Standards Met
    EU, RoHS 2011/65
  • UPC_NO
    00051128572672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)