Motion
7010309818 SCOTCH-BRITE LIGHT COATING REMOVAL DISC, 5 IN X NH A MED, 20 PER

3M
7010309818 SCOTCH-BRITE LIGHT COATING REMOVAL DISC, 5 IN X NH A MED, 20 PER

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09460681
MFR #7010309818 SCOTCH-BRITE LIGHT COATING REMOVAL DISC, 5 IN X NH A MED, 20 PER
Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309818 SCOTCH-BRITE LIGHT COATING REMOVAL DISC, 5 IN X NH A MED, 20 PER

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09460681
MFR #7010309818 SCOTCH-BRITE LIGHT COATING REMOVAL DISC, 5 IN X NH A MED, 20 PER

Mfr description
7010309818 SCOTCH-BRITE LIGHT COATING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable open-web abrasive tackles light, thin coatings on ferrous and non-ferrous metals
  • Contains a Hook and Loop backing that easily mounts to 3M™ Hook and Loop back up pads (sold separately)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.52/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Attachment Method
    Hook & Loop
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Upc Number
    00048011186399
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011186399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)