Motion
7000118500

3M
7000118500

3M™ Utility Cloth Roll 314D, P240 J-weight, 1 in x 20 yd, 5 per case
Mi Item #09460703
MFR #7000118500
Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118500

3M™ Utility Cloth Roll 314D, P240 J-weight, 1 in x 20 yd, 5 per case
Mi Item #09460703
MFR #7000118500

Mfr description
7000118500 3M UTILITY CLOTH ROLL 314D,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable to withstand heavy use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.16/each

Specifications

Dimensions

  • Overall Length
    60 ft
  • Overall Width
    1.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115197789
  • UPC_NO
    00051115197789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)