Overview
Mfr description
7000118501 3M UTILITY CLOTH ROLL 314D,
- For industrial/occupational use only. Not for consumer sale or use.
- Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
- Cloth backing is both flexible and durable to withstand heavy use
- Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
- Handy packaging provides portability
Specifications
- Abrasive MaterialAluminum Oxide
- ColorRed
- Manufacturer Upc Number00051115197796
- UPC_NO00051115197796
- Overall Length60 ft
- Overall Width1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data