Motion
7000118519 3M UTILITY CLOTH ROLL 314D, P150 J-WEIGHT, 1-1/2 IN X 20 YD, 5 P

3M
7000118519 3M UTILITY CLOTH ROLL 314D, P150 J-WEIGHT, 1-1/2 IN X 20 YD, 5 P

3M™ Utility Cloth Roll 314D, P150 J-weight, 1-1/2 in x 20 yd, 5 per case
MI ITEM #09460712
MFR #7000118519 3M UTILITY CLOTH ROLL 314D, P150 J-WEIGHT, 1-1/2 IN X 20 YD, 5 P
Your Price$80.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118519 3M UTILITY CLOTH ROLL 314D, P150 J-WEIGHT, 1-1/2 IN X 20 YD, 5 P

3M™ Utility Cloth Roll 314D, P150 J-weight, 1-1/2 in x 20 yd, 5 per case
MI ITEM #09460712
MFR #7000118519 3M UTILITY CLOTH ROLL 314D, P150 J-WEIGHT, 1-1/2 IN X 20 YD, 5 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.49/each(List $92.57)

Overview

Mfr description
7000118519 3M UTILITY CLOTH ROLL 314D,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable to withstand heavy use
  • Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
  • Handy packaging provides portability

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115197994
  • UPC_NO
    00051115197994
  • Overall Length
    60 ft
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text