Motion
7100149553 SCOTCH SUPER-HOLD TAPE, 198-ESF, 3/4 IN X 650 IN (19 MM X 16.5

3M
7100149553 SCOTCH SUPER-HOLD TAPE, 198-ESF, 3/4 IN X 650 IN (19 MM X 16.5

Scotch® Super-Hold Tape, 198-ESF, 3/4 in x 650 in (19 mm x 16.5 m)
MI ITEM #09460715
MFR #7100149553 SCOTCH SUPER-HOLD TAPE, 198-ESF, 3/4 IN X 650 IN (19 MM X 16.5
List Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100149553 SCOTCH SUPER-HOLD TAPE, 198-ESF, 3/4 IN X 650 IN (19 MM X 16.5

Scotch® Super-Hold Tape, 198-ESF, 3/4 in x 650 in (19 mm x 16.5 m)
MI ITEM #09460715
MFR #7100149553 SCOTCH SUPER-HOLD TAPE, 198-ESF, 3/4 IN X 650 IN (19 MM X 16.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.29/each for your price

Overview

Mfr description
7100149553 SCOTCH SUPER-HOLD TAPE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Our most secure tape for your most important jobs (Compared to Scotch® ¾ Single-Sided Home and Office Tapes)
  • Delivers a strong bond on contact
  • Easy-to-apply design with no mess
  • Transparent tape practically disappears on contact
  • Reusable dispenser is compatible with Scotch® Tape Refills
  • Safe for use on your photos
  • Moisture-resistant formula for a reliable bond
  • Great for use in the home, office and classroom
  • Compatible with permanent markers for convenient labeling
  • Size: 3/4 in x 650 in
  • Color: Clear

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00638060077726
  • UPC_NO
    00638060077726
  • Length
    18 yd
  • Weight
    0.079 lb
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text