Motion
7000132730 3M SCOTCHLOK COPPER CONNECTOR 2000T-4/0-CU, UP TO 35 KV,

3M
7000132730 3M SCOTCHLOK COPPER CONNECTOR 2000T-4/0-CU, UP TO 35 KV,

3M™ Scotchlok™ Copper Connector 2000T-4/0-CU, up to 35 kV, 4/0 AWG, 3/Case
MI ITEM #09460732
MFR #7000132730 3M SCOTCHLOK COPPER CONNECTOR 2000T-4/0-CU, UP TO 35 KV,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132730 3M SCOTCHLOK COPPER CONNECTOR 2000T-4/0-CU, UP TO 35 KV,

3M™ Scotchlok™ Copper Connector 2000T-4/0-CU, up to 35 kV, 4/0 AWG, 3/Case
MI ITEM #09460732
MFR #7000132730 3M SCOTCHLOK COPPER CONNECTOR 2000T-4/0-CU, UP TO 35 KV,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000132730 3M SCOTCHLOK COPPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • They can be used to connect copper cable only
  • They can be used on concentric, compressed and compact stranded conductors.

Specifications

  • Manufacturer Upc Number
    00054007422525
  • Minimum Order Quantity
    3
  • Overall Length
    5.25 in
  • UPC_NO
    00054007422525
  • Weight
    0.688 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text