Motion
7000132731 3M SCOTCHLOK COPPER CONNECTOR 2000T 500 CU, UP TO 35 KV,

3M
7000132731 3M SCOTCHLOK COPPER CONNECTOR 2000T 500 CU, UP TO 35 KV,

3M™ Scotchlok™ Copper Connector 2000T 500 CU, up to 35 kV, 500 kcmil, 3/Case
MI ITEM #09460735
MFR #7000132731 3M SCOTCHLOK COPPER CONNECTOR 2000T 500 CU, UP TO 35 KV,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132731 3M SCOTCHLOK COPPER CONNECTOR 2000T 500 CU, UP TO 35 KV,

3M™ Scotchlok™ Copper Connector 2000T 500 CU, up to 35 kV, 500 kcmil, 3/Case
MI ITEM #09460735
MFR #7000132731 3M SCOTCHLOK COPPER CONNECTOR 2000T 500 CU, UP TO 35 KV,

Mfr description
7000132731 3M SCOTCHLOK COPPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • They can be used to connect copper cable only
  • They can be used on concentric, compressed and compact stranded conductors.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.9 in
  • Weight
    1.689 lb

Details

  • Manufacturer Upc Number
    00054007422587
  • Minimum Order Quantity
    3
  • UPC_NO
    00054007422587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)