1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100191192 SCOTCH HEAVY DUTY MASKING TAPE 2020+-36AP, 1.41 IN X 60.1 YD (36
Masking Tape - 55 m Long, 36 mm Wide
Mi Item #
09460790
MFR #
7100191192 SCOTCH HEAVY DUTY MASKING TAPE 2020+-36AP, 1.41 IN X 60.1 YD (36
Price
$5.51
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M 7100191192 SCOTCH HEAVY DUTY MASKING TAPE 2020+-36AP, 1.41 IN X 60.1 YD (36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100191192 SCOTCH HEAVY DUTY MASKING TAPE 2020+-36AP, 1.41 IN X 60.1 YD (36
Masking Tape - 55 m Long, 36 mm Wide
Mi Item #
09460790
MFR #
7100191192 SCOTCH HEAVY DUTY MASKING TAPE 2020+-36AP, 1.41 IN X 60.1 YD (36
Mfr description
7100191192 SCOTCH HEAVY DUTY MASKING
For industrial/occupational use only. Not for consumer sale or use.
Designed for use on vinyl, carpet, metal, and plastic
3-day clean removal leaving behind no damage or sticky residue
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.51
/each
Add to Cart
Specifications
Dimensions
Length
55 m
Weight
0.72 lb
Width
36 mm
Details
Manufacturer Upc Number
00051125005418
UPC_NO
00051125005418
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items