Motion
2020CC

3M
2020CC

Sponge - Fiber | Mineral | Resin Material, Color: Purple
Mi Item #09460791
MFR #2020CC
Price$101.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2020CC

Sponge - Fiber | Mineral | Resin Material, Color: Purple
Mi Item #09460791
MFR #2020CC

Mfr description
7010385945 SCOTCH-BRITE PURPLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Food debris rinses out of the pad easily
  • Scratches less than other heavy duty pads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.81/each

Specifications

Dimensions

  • Sponge Length
    4.5000 in
  • Sponge Width
    71 mm

Details

  • Manufacturer Stock Number
    7010385945
  • Manufacturer Upc Number
    50048011590368
  • Number of Sponges
    40
  • Sponge Color
    Purple
  • Sponge Material
    Mineral | Resin
  • Sponge Type
    Scouring Pad
  • UPC_NO
    50048011590368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)