Motion
203

3M
203

Masking & Painter Tape - 55 m Long, 18 mm Wide, Beige
Mi Item #09460824
MFR #203
Price$34.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
203

Masking & Painter Tape - 55 m Long, 18 mm Wide, Beige
Mi Item #09460824
MFR #203

Mfr description
7000136739 3M GENERAL PURPOSE MASKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.35/each

Specifications

Dimensions

  • Length
    55 m
  • Width
    18 mm

Details

  • Application
    Bundling
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Max Operating Temperature
    93 °C, 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)