Overview
Mfr description
7100022038 3M HOOKIT CLEAN SANDING
- For industrial/occupational use only. Not for consumer sale or use.
- Multi-hole pattern maximizes dust extraction with a self-generated vacuum system (sold separately)
- Low profile soft density beige foam provides flexibility to conform to a variety of complex surface geometries
- 3M™ Hookit™ attachment provides easy and quick disc changes
- Recommended for finishing applications using fine grade abrasives
Specifications
- Manufacturer Upc Number00051141204659
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data