Motion
7010371009 POST-IT NOTES CUBE 2053-AU 3 IN X 3 IN, CANARY WAVE

3M
7010371009 POST-IT NOTES CUBE 2053-AU 3 IN X 3 IN, CANARY WAVE

Post-it® Notes Cube 2053-AU 3 in x 3 in, Canary Wave
MI ITEM #09460863
MFR #7010371009 POST-IT NOTES CUBE 2053-AU 3 IN X 3 IN, CANARY WAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010371009 POST-IT NOTES CUBE 2053-AU 3 IN X 3 IN, CANARY WAVE

Post-it® Notes Cube 2053-AU 3 in x 3 in, Canary Wave
MI ITEM #09460863
MFR #7010371009 POST-IT NOTES CUBE 2053-AU 3 IN X 3 IN, CANARY WAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010371009 POST-IT NOTES CUBE 2053-AU 3
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Canary Wave Notes Cube
  • Never run out of notes for great ideas
  • More notes per pad than any other Post-it® Note
  • Unique adhesive designed for use on paper or in planners
  • Great for notes and reminders
  • 1 Cube/Pack, 400 Sheets/Cube
  • Post-it® Notes are recyclable.

Specifications

  • Color
    Yellow
  • Manufacturer Upc Number
    00021200473906
  • UPC_NO
    00021200473906
  • Weight
    0.385 lb
  • Length
    3 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text