1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100185332 SCOTCH ROUGH SURFACE PAINTER'S TAPE 2060-36AP, 1.41 IN X 60
Scotch® Masking & Painters Tape - 60.1 yd Long, 36 mm Wide
MI ITEM #
09460874
MFR #
7100185332 SCOTCH ROUGH SURFACE PAINTER'S TAPE 2060-36AP, 1.41 IN X 60
Price
$8.96
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M 7100185332 SCOTCH ROUGH SURFACE PAINTER'S TAPE 2060-36AP, 1.41 IN X 60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100185332 SCOTCH ROUGH SURFACE PAINTER'S TAPE 2060-36AP, 1.41 IN X 60
Scotch® Masking & Painters Tape - 60.1 yd Long, 36 mm Wide
MI ITEM #
09460874
MFR #
7100185332 SCOTCH ROUGH SURFACE PAINTER'S TAPE 2060-36AP, 1.41 IN X 60
Mfr description
7100185332 SCOTCH ROUGH SURFACE
For industrial/occupational use only. Not for consumer sale or use.
Designed for use on concrete, brick, stucco, and rough wood
5-day clean removal leaves behind no damage or sticky residue
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.96
/each
Add to Cart
Specifications
Dimensions
Length
60.1 yd
Weight
0.624 lb
Width
1.41 in
Details
Manufacturer Upc Number
00021200711336
UPC_NO
00021200711336
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items