Overview
Mfr description
7010370182 ACE KNEE STRAP 207359, ONE
- For industrial/occupational use only. Not for consumer sale or use.
- Applies moderate pressure on your injured tendon
- Reinforced gel pad design delivers targeted pressure and will not compress or flatten out during use
- Adjustable hook-and-loop design for custom comfort
- Breathable material releases excess heat for cooling comfort
- Low-profile design feels smooth around your knee
- Intended for injuries like Runner's Knee, Jumper's Knee and knee tendonitis
- One size fits most
- ACE™ is America's most trusted brand of braces, supports and elastic bandages*\n(*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)
- Supported by our expert panel of engineers and medical professionals.
Specifications
- ColorBlack
- Manufacturer Upc Number00051131198210
- UPC_NO00051131198210
- Weight0.197 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data