Motion
7010378921 ACE ARM SLING 207395, ONE SIZE ADJUSTABLE

3M
7010378921 ACE ARM SLING 207395, ONE SIZE ADJUSTABLE

ACE™ Arm Sling 207395, One Size Adjustable
Mi Item #09460895
MFR #7010378921 ACE ARM SLING 207395, ONE SIZE ADJUSTABLE
Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010378921 ACE ARM SLING 207395, ONE SIZE ADJUSTABLE

ACE™ Arm Sling 207395, One Size Adjustable
Mi Item #09460895
MFR #7010378921 ACE ARM SLING 207395, ONE SIZE ADJUSTABLE

Mfr description
7010378921 ACE ARM SLING 207395, ONE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable, padded shoulder strap
  • Thumb loop helps hold hand in position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.37/each

Specifications

Dimensions

  • Weight
    0.297 lb

Details

  • Color
    Gray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)